Drill Bushing, H, Drill Size 13/32 In
- Mfr # H4034KG
- Zoro # G9740026
product price:Â
$
13.89
/ea
Key Features
Drill Size
13/32 in
Concentricity Tolerance
.0003" T.I.R. Max
Length under Head
2 1/8"
Head Material
High Speed Steel
Head Dia.
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034KG
- Zoro #
- G9740026
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 13/32 in
- Length under Head
- 2 1/8"
- Head Dia.
- 51/64 in
- Size- Decimal
- 13/32" (0.4062)
- Overall Length
- 2 1/8 in
- Head Thickness
- 7/32"
- Outside Dia.
- 5/8 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 13/32 in
- Size - Decimal
- 1-49/64 in - 1.7656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.