Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 15/32 In
- Mfr # H4812LA
- Zoro # G3076705
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Size- Decimal
15/32" (0.4688)
Head Thickness
7/32"
Length under Head
3/4"
Bushing Head Type
Headed
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812LA
- Zoro #
- G3076705
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.4688
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 15/32" (0.4688)
- Head Thickness
- 7/32"
- Length under Head
- 3/4"
- Overall Length
- 3/4 in
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 15/32 in
- Drill Size
- 15/32 in
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 15/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.