Drill Bushing, H, Drill Size 17/32 In
- Mfr # H488LR
- Zoro # G3073975
product price:Â
$
9.15
/ea
Sold in multiples of 2 for
$18.30
Key Features
Inside Dia.
17/32 in
Outside Dia.
3/4 in
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488LR
- Zoro #
- G3073975
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.5312
- Material
- 52100 Thru Hardened
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- 17/32 in
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1/2 in
- Head Thickness
- 7/32"
- Length under Head
- 1/2"
- Size- Decimal
- 17/32" (0.5312)
- Head Dia.
- 59/64 in
- Drill Size
- 17/32 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.