Drill Bushing, H, Drill Size No 20
- Mfr # H2022EZ
- Zoro # G6247367
product price:Â
$
16.59
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia.
#20
Bushing Head Type
Headed
Size- Decimal
#20 (0.1610)
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2022EZ
- Zoro #
- G6247367
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- #20
- Size- Decimal
- #20 (0.1610)
- Drill Size
- #20
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Overall Length
- 1 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Thickness
- 1/8"
- Length under Head
- 1-3/8"
- Outside Dia.
- 5/16 in
- Head Dia.
- 27/64 in
- Size - Decimal
- 1-3/64 in - 1.0469
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.