Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 21/32 In
- Mfr # H5612MM
- Zoro # G3073887
product price:Â
$
9.29
/ea
Key Features
Size- Decimal
21/32" (0.6562)
Head Thickness
1/4"
Material - Machining
High Speed Steel
Inside Dia.
21/32 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H5612MM
- Zoro #
- G3073887
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.6562
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 21/32" (0.6562)
- Head Thickness
- 1/4"
- Inside Dia.
- 21/32 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 1 7/64 in
- Length under Head
- 3/4"
- Drill Size
- 21/32 in
- Outside Dia.
- 7/8 in
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 21/64 in - 0.3281
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.