Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 21/32 In
- Mfr # H8828MM
- Zoro # G6249573
product price:Â
$
18.59
/ea
Key Features
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Inside Dia.
21/32 in
Size- Decimal
21/32" (0.6562)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8828MM
- Zoro #
- G6249573
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.6562
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia.
- 21/32 in
- Size- Decimal
- 21/32" (0.6562)
- Head Dia.
- 1 11/16 in
- Outside Dia.
- 1 3/8 in
- Overall Length
- 1 3/4 in
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 21/32 in
- Head Thickness
- 3/8"
- Size - Decimal
- 1-7/16 in - 1.4375
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 21/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.