Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 23/32 In
- Mfr # H8828MX
- Zoro # G6249591
product price:Â
$
18.59
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Finish
High Speed Steel
Heat Treatment
Through Hardened
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8828MX
- Zoro #
- G6249591
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.7188
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 1-3/4"
- Inside Dia.
- 23/32 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Thickness
- 3/8"
- Drill Size
- 23/32 in
- Size- Decimal
- 23/32" (0.7188)
- Head Dia.
- 1 11/16 in
- Overall Length
- 1 3/4 in
- Outside Dia.
- 1 3/8 in
- Size - Decimal
- 1-7/16 in - 1.4375
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.