Drill Bushing, H, Drill Size 23/64 In
- Mfr # H4034JJ
- Zoro # G9740105
product price:Â
$
13.89
/ea
Key Features
Inside Dia.
23/64 in
Finish
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Size- Decimal
23/64" (0.3594)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034JJ
- Zoro #
- G9740105
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- 23/64 in
- Size- Decimal
- 23/64" (0.3594)
- Outside Dia.
- 5/8 in
- Overall Length
- 2 1/8 in
- Drill Size
- 23/64 in
- Length under Head
- 2 1/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Head Dia.
- 51/64 in
- Size - Decimal
- 1-47/64 in - 1.7344
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.