Drill Bushing, H, Drill Size 23/64 In
- Mfr # H485JJ
- Zoro # G3074569
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Length under Head
5/16"
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H485JJ
- Zoro #
- G3074569
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.3594
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Overall Length
- 5/16 in
- Length under Head
- 5/16"
- Drill Size
- 23/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Inside Dia.
- 23/64 in
- Size- Decimal
- 23/64" (0.3594)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size - Decimal
- 23/64" - 0.3594
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 23/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.