Drill Bushing, H, Drill Size 25/32 In

  • Mfr # H8848NH
  • Zoro # G6250081
product price: 
$
35.29
/ea

Key Features

Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Outside Dia.
1 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8848NH
Zoro #
G6250081
UPC #
-
Country of Origin
Multiple
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Type
Head Press Fit
Bushing Head Type
Headed
Item
Headed Press-Fit Drill Bushing (H)
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Hardness
Rc 62-64
Decimal Equivalent
0.7812
Concentricity Tolerance
.0005" T.I.R. max
Head Material
High Speed Steel
Head Type
Yes
Bushing Code
H

Dimensions

Outside Dia.
1 3/8 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Overall Length
3 in
Head Dia.
1 11/16 in
Drill Size
25/32 in
Size- Decimal
25/32" (0.7812)
Length under Head
3"
Inside Dia.
25/32 in
Head Thickness
3/8"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
1-7/64 in - 1.1094
Wire Rope Length
3 in
Length
3 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/32 in

Ratings & reviews