Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 25/64 In
Mfr # H4028JY
Zoro # G1988360
product price:Â
$
11.99
/ea
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Heat Treatment
Through Hardened
Outside Dia.
5/8 in
Head Dia.
51/64 in
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4028JY
- Zoro #
- G1988360
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3906
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Split
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in