Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 25/64 In
Mfr # H4034JY
Zoro # G9740044
product price:Â
$
13.89
/ea
Key Features
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
25/64 in
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034JY
- Zoro #
- G9740044
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 25/64 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 2 1/8"
- Head Dia.
- 51/64 in
- Drill Size
- 25/64 in
- Outside Dia.
- 5/8 in
- Size- Decimal
- 25/64" (0.3906)
- Head Thickness
- 7/32"
- Size - Decimal
- 1-49/64 in - 1.7656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in