Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 25/64 In
- Mfr # H404JY
- Zoro # G3077770
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Outside Dia.
5/8 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Size- Decimal
25/64" (0.3906)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404JY
- Zoro #
- G3077770
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia.
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size- Decimal
- 25/64" (0.3906)
- Head Dia.
- 51/64 in
- Overall Length
- 1/4 in
- Drill Size
- 25/64 in
- Length under Head
- 1/4"
- Inside Dia.
- 25/64 in
- Head Thickness
- 7/32"
- Size - Decimal
- 15/16 in - 0.9375
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 25/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.