Drill Bushing, H, Drill Size No 26
- Mfr # H2016EL
- Zoro # G3078726
product price:Â
$
10.49
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Drill Size
#26
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2016EL
- Zoro #
- G3078726
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Drill Size
- #26
- Inside Dia.
- #26
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Head Dia.
- 27/64 in
- Head Thickness
- 1/8"
- Outside Dia.
- 5/16 in
- Size- Decimal
- #26 (0.1470)
- Length under Head
- 1"
- Overall Length
- 1 in
- Size - Decimal
- 13/64 in - 0.2031
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.