Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 27/32 In
- Mfr # H8822NR
- Zoro # G6249485
product price:Â
$
16.29
/ea
Key Features
Decimal Equivalent
0.8438
Concentricity Tolerance
.0005" T.I.R. max
Bushing Head Type
Headed
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8822NR
- Zoro #
- G6249485
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.8438
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Overall Length
- 1 3/8 in
- Inside Dia.
- 27/32 in
- Size- Decimal
- 27/32" (0.8438)
- Outside Dia.
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Dia.
- 1 11/16 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Head Thickness
- 3/8"
- Drill Size
- 27/32 in
- Length under Head
- 1-3/8"
- Size - Decimal
- 1-5/64 in - 1.0781
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 27/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.