Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 29/64 In
- Mfr # H4812KV
- Zoro # G3076711
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Head Dia.
59/64 in
Material
52100 Thru Hardened
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Drill Size
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812KV
- Zoro #
- G3076711
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.4531
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Drill Size
- 29/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 29/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/4 in
- Outside Dia.
- 3/4 in
- Size- Decimal
- 29/64" (0.4531)
- Length under Head
- 3/4"
- Head Thickness
- 7/32"
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.