Drill Bushing, H, Drill Size 29/64 In
- Mfr # H485KV
- Zoro # G1832936
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Length under Head
5/16"
Material
52100 Thru Hardened
Bushing Head Type
Headed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H485KV
- Zoro #
- G1832936
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.4531
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 5/16"
- Inside Dia.
- 29/64 in
- Size- Decimal
- 29/64" (0.4531)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 7/32"
- Outside Dia.
- 3/4 in
- Overall Length
- 5/16 in
- Drill Size
- 29/64 in
- Head Dia.
- 59/64 in
- Size - Decimal
- 29/64" - 0.4531
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.