Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 31/32 In
- Mfr # H8822OM
- Zoro # G6249546
product price:Â
$
16.79
/ea
Key Features
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Concentricity Tolerance
.0005" T.I.R. max
Head Thickness
3/8"
Head Dia.
1 11/16 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8822OM
- Zoro #
- G6249546
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.9688
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Fractional Inch
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Dimensions
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Overall Length
- 1 3/8 in
- Head Thickness
- 3/8"
- Head Dia.
- 1 11/16 in
- Outside Dia.
- 1 3/8 in
- Size- Decimal
- 31/32" (0.9688)
- Inside Dia.
- 31/32 in
- Length under Head
- 1-3/8"
- Drill Size
- 31/32 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 1-5/64 in - 1.0781
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.