Drill Bushing, H, Drill Size 31/64 In
- Mfr # H486LG
- Zoro # G3074255
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Length under Head
3/8"
Decimal Equivalent
0.4844
Finish
High Speed Steel
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486LG
- Zoro #
- G3074255
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.4844
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 3/8"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Size- Decimal
- 31/64" (0.4844)
- Head Thickness
- 7/32"
- Outside Dia.
- 3/4 in
- Drill Size
- 31/64 in
- Inside Dia.
- 31/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Overall Length
- 3/8 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.