Drill Bushing, H, Drill Size 31/64 In
- Mfr # H488LG
- Zoro # G3073981
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Length under Head
1/2"
Size- Decimal
31/64" (0.4844)
Bushing Type
Head Press Fit
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488LG
- Zoro #
- G3073981
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.4844
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Length under Head
- 1/2"
- Size- Decimal
- 31/64" (0.4844)
- Head Thickness
- 7/32"
- Inside Dia.
- 31/64 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1/2 in
- Drill Size
- 31/64 in
- Head Dia.
- 59/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 3/4 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.