Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 33/64 In
- Mfr # H484LP
- Zoro # G3074620
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Size- Decimal
33/64" (0.5156)
Length under Head
1/4"
Outside Dia.
3/4 in
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H484LP
- Zoro #
- G3074620
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.5156
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Size- Decimal
- 33/64" (0.5156)
- Length under Head
- 1/4"
- Outside Dia.
- 3/4 in
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 33/64 in
- Inside Dia.
- 33/64 in
- Head Thickness
- 7/32"
- Head Dia.
- 59/64 in
- Size - Decimal
- 33/64" - 0.5156
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 33/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.