Drill Bushing, H, Drill Size 3/4 In
- Mfr # H8848NC
- Zoro # G6250063
product price:Â
$
33.39
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Rockwell Hardness
RC 62-64
Length under Head
3"
Material
52100 Thru Hardened
Outside Dia.
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8848NC
- Zoro #
- G6250063
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Finish
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.7500
- Material - Machining
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Length under Head
- 3"
- Outside Dia.
- 1 3/8 in
- Overall Length
- 3 in
- Head Dia.
- 1 11/16 in
- Head Thickness
- 3/8"
- Size- Decimal
- 3/4" (0.7500)
- Inside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Drill Size
- 3/4 in
- Size - Decimal
- 1-7/64 in - 1.1094
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.