Drill Bushing, H, Drill Size 47/64 In
- Mfr # H888MZ
- Zoro # G9739816
product price:Â
$
14.39
/ea
Key Features
Head Dia.
1 11/16 in
Finish
High Speed Steel
Bushing Type
Head Press Fit
Size- Decimal
47/64" (0.7344)
Length under Head
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888MZ
- Zoro #
- G9739816
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0005" T.I.R. max
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.7344
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 1 11/16 in
- Size- Decimal
- 47/64" (0.7344)
- Length under Head
- 1/2"
- Drill Size
- 47/64 in
- Head Thickness
- 3/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 1 3/8 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Overall Length
- 1/2 in
- Inside Dia.
- 47/64 in
- Size - Decimal
- 23/32 in - 0.7188
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.