Shop ZORO SELECT

Drill Bushing, H, Drill Size 49/64 In

  • Mfr # H8822NE
  • Zoro # G6249433

product price: 
$
16.29
/ea

Key Features

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Head Thickness
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8822NE
Zoro #
G6249433
UPC #
-
Country of Origin
Multiple
Finish
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Decimal Equivalent
0.7656
Material - Machining
High Speed Steel
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Concentricity Tolerance
.0005" T.I.R. max
Heat Treatment
Through Hardened
Measurement System
Fractional Inch
Bushing Head Type
Headed
Drill Bushing Wall Type
Standard Wall
Head Type
Yes
Bushing Code
H

Dimensions

Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Head Thickness
3/8"
Size- Decimal
49/64" (0.7656)
Inside Dia.
49/64 in
Outside Dia.
1 3/8 in
Length under Head
1-3/8"
Head Dia.
1 11/16 in
Drill Size
49/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Overall Length
1 3/8 in
Size - Decimal
15/64 in - 0.2344
Wire Rope Length
1 3/8 in
Length
1 3/8 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.