Shop ZORO SELECT

Drill Bushing, H, Drill Size 49/64 In

  • Mfr # H8828NE
  • Zoro # G6249625

product price: 
$
18.59
/ea

Key Features

Head Material
High Speed Steel
Decimal Equivalent
0.7656
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Head Thickness
3/8"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8828NE
Zoro #
G6249625
UPC #
-
Country of Origin
Multiple
Head Material
High Speed Steel
Decimal Equivalent
0.7656
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Heat Treatment
Through Hardened
Bushing Type
Head Press Fit
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material - Machining
High Speed Steel
Concentricity Tolerance
.0005" T.I.R. max
Measurement System
Fractional Inch
Item
Headed Press-Fit Drill Bushing (H)
Material
52100 Thru Hardened
Bushing Head Type
Headed
Head Type
Yes
Bushing Code
H
Flute Type
Spiral
Point Type
Radial

Dimensions

Head Thickness
3/8"
Size- Decimal
49/64" (0.7656)
Overall Length
1 3/4 in
Inside Dia.
49/64 in
Length under Head
1-3/4"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
1 3/8 in
Head Dia.
1 11/16 in
Drill Size
49/64 in
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Size - Decimal
17/32 in - 0.5312
Drill Bit Dimension Type
Wire
Wire Rope Length
1 3/4 in
Length
1 3/4 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.