Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 49/64 In
- Mfr # H8834NE
- Zoro # G6249801
product price:Â
$
23.15
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Hardness
Rc 62-64
Length under Head
2 1/8"
Drill Size
49/64 in
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8834NE
- Zoro #
- G6249801
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Measurement System
- Fractional Inch
- Decimal Equivalent
- 0.7656
- Material - Machining
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 2 1/8"
- Drill Size
- 49/64 in
- Overall Length
- 2 1/8 in
- Outside Dia.
- 1 3/8 in
- Head Thickness
- 3/8"
- Inside Dia.
- 49/64 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Dia.
- 1 11/16 in
- Size- Decimal
- 49/64" (0.7656)
- Size - Decimal
- 17/64 in - 0.2656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.