Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 5/16 In
Mfr # H4034IM
Zoro # G9740184
product price:Â
$
13.19
/ea
Key Features
Finish
High Speed Steel
Drill Size
5/16 in
Head Material
High Speed Steel
Head Thickness
7/32"
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034IM
- Zoro #
- G9740184
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drill Size
- 5/16 in
- Overall Length
- 2 1/8 in
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 5/16 in
- Size- Decimal
- 5/16" (0.3125)
- Outside Dia.
- 5/8 in
- Head Dia.
- 51/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 2 1/8"
- Size - Decimal
- 1-47/64 in - 1.7344
- Wire Rope Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.