Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 51/64 In
- Mfr # H8822NJ
- Zoro # G6249451
product price:Â
$
16.29
/ea
Key Features
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Bushing Head Type
Headed
Head Dia.
1 11/16 in
Drill Size
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8822NJ
- Zoro #
- G6249451
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.7969
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0005" T.I.R. max
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Overall Length
- 1 3/8 in
- Head Dia.
- 1 11/16 in
- Drill Size
- 51/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 51/64 in
- Outside Dia.
- 1 3/8 in
- Head Thickness
- 3/8"
- Length under Head
- 1-3/8"
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size- Decimal
- 51/64" (0.7969)
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.