Drill Bushing, H, Drill Size 51/64 In
- Mfr # H8848NJ
- Zoro # G6250097
product price:Â
$
33.39
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Finish
High Speed Steel
Measurement System
Fractional Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8848NJ
- Zoro #
- G6250097
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0005" T.I.R. max
- Decimal Equivalent
- 0.7969
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Head Dia.
- 1 11/16 in
- Drill Size
- 51/64 in
- Outside Dia.
- 1 3/8 in
- Inside Dia.
- 51/64 in
- Length under Head
- 3"
- Overall Length
- 3 in
- Size- Decimal
- 51/64" (0.7969)
- Head Thickness
- 3/8"
- Size - Decimal
- 1-7/64 in - 1.1094
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.