Shop ZORO SELECT

Drill Bushing, H, Drill Size 51/64 In

  • Mfr # H888NJ
  • Zoro # G9739694

product price: 
$
14.39
/ea

Key Features

Inside Dia.
51/64 in
Drill Size
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Finish
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H888NJ
Zoro #
G9739694
UPC #
-
Country of Origin
Multiple
Material - Machining
High Speed Steel
Finish
High Speed Steel
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Decimal Equivalent
0.7969
Hardness
Rc 62-64
Concentricity Tolerance
.0005" T.I.R. max
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Measurement System
Fractional Inch
Rockwell Hardness
RC 62-64
Bushing Head Type
Headed
Head Type
Yes
Heat Treatment
Through Hardened
Bushing Code
H

Dimensions

Inside Dia.
51/64 in
Drill Size
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Overall Length
1/2 in
Head Dia.
1 11/16 in
Head Thickness
3/8"
Length under Head
1/2"
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Outside Dia.
1 3/8 in
Size- Decimal
51/64" (0.7969)
Size - Decimal
23/32 in - 0.7188
Wire Rope Length
1/2 in
Length
1/2 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 51/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.