Drill Bushing, H, Drill Size 5/32 In
- Mfr # H2022EU
- Zoro # G6247324
product price:Â
$
16.59
/ea
Key Features
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0016 in /+0.0013 in
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2022EU
- Zoro #
- G6247324
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Thickness
- 1/8"
- Outside Dia.
- 5/16 in
- Size- Decimal
- 5/32" (0.1562)
- Inside Dia.
- 5/32 in
- Overall Length
- 1 3/8 in
- Length under Head
- 1-3/8"
- Head Dia.
- 27/64 in
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Drill Size
- 5/32 in
- Size - Decimal
- 1-3/64 in - 1.0469
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.