Drill Bushing, H, Drill Size 53/64 In
- Mfr # H8834NP
- Zoro # G6249844
product price:Â
$
23.15
/ea
Key Features
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Head Dia.
1 11/16 in
Finish
High Speed Steel
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8834NP
- Zoro #
- G6249844
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0005" T.I.R. max
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.8281
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 1 11/16 in
- Overall Length
- 2 1/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 1 3/8 in
- Length under Head
- 2 1/8"
- Head Thickness
- 3/8"
- Drill Size
- 53/64 in
- Size- Decimal
- 53/64" (0.8281)
- Inside Dia.
- 53/64 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Size - Decimal
- 17/64 in - 0.2656
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 53/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.