Drill Bushing, H, Drill Size 53/64 In
- Mfr # H888NP
- Zoro # G9739651
product price:Â
$
14.39
/ea
Key Features
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.8281
Outside Dia.
1 3/8 in
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888NP
- Zoro #
- G9739651
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.8281
- Hardness
- Rc 62-64
- Measurement System
- Fractional Inch
- Concentricity Tolerance
- .0005" T.I.R. max
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Overall Length
- 1/2 in
- Outside Dia.
- 1 3/8 in
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia.
- 53/64 in
- Head Thickness
- 3/8"
- Size- Decimal
- 53/64" (0.8281)
- Head Dia.
- 1 11/16 in
- Drill Size
- 53/64 in
- Size - Decimal
- 23/64 in - 0.3594
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 53/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.