Drill Bushing, H, Drill Size 55/64 In
- Mfr # H8840NU
- Zoro # G6250002
product price:Â
$
24.59
/ea
Key Features
Outside Dia. Tolerance
+0.0022 in /+0.0018 in
Decimal Equivalent
0.8594
Inside Dia.
55/64 in
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H8840NU
- Zoro #
- G6250002
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.8594
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Measurement System
- Fractional Inch
- Heat Treatment
- Through Hardened
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Inside Dia.
- 55/64 in
- Head Thickness
- 3/8"
- Drill Size
- 55/64 in
- Overall Length
- 2 1/2 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 2 1/2"
- Head Dia.
- 1 11/16 in
- Size- Decimal
- 55/64" (0.8594)
- Outside Dia.
- 1 3/8 in
- Size - Decimal
- 17/64 in - 0.2656
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 55/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.