Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 5/8 In
- Mfr # H888MH
- Zoro # G9739877
product price:Â
$
14.39
/ea
Key Features
Size- Decimal
5/8" (0.6250)
Bushing Type
Head Press Fit
Length under Head
1/2"
Measurement System
Fractional Inch
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H888MH
- Zoro #
- G9739877
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Measurement System
- Fractional Inch
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.6250
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0005" T.I.R. max
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Size- Decimal
- 5/8" (0.6250)
- Length under Head
- 1/2"
- Inside Dia. Tolerance
- +0.0002 in /+0.0006 in
- Outside Dia. Tolerance
- +0.0022 in /+0.0018 in
- Overall Length
- 1/2 in
- Head Dia.
- 1 11/16 in
- Inside Dia.
- 5/8 in
- Head Thickness
- 3/8"
- Drill Size
- 5/8 in
- Outside Dia.
- 1 3/8 in
- Size - Decimal
- 21/64 in - 0.3281
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.