Shop ZORO SELECT

Drill Bushing, H, Drill Size 7/16 In

  • Mfr # H404KQ
  • Zoro # G3077700

product price: 
$
7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Decimal Equivalent
0.4375
Head Dia.
51/64 in
Head Material
High Speed Steel
Drill Size
7/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H404KQ
Zoro #
G3077700
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Dia.
51/64 in
Drill Size
7/16 in
Size- Decimal
7/16" (0.4375)
Length under Head
1/4"
Outside Dia.
5/8 in
Inside Dia.
7/16 in
Overall Length
1/4 in
Head Thickness
7/32"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Size - Decimal
15/16 in - 0.9375
Wire Rope Length
1/4 in
Length
1/4 in

Details

Decimal Equivalent
0.4375
Item
Headed Press-Fit Drill Bushing (H)
Head Material
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.