Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 7/16 In
- Mfr # H484KQ
- Zoro # G3074675
product price:Â
$
8.99
/ea
Sold in multiples of 2 for
$17.98
Key Features
Measurement System
Fractional Inch
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Head Type
Headed
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H484KQ
- Zoro #
- G3074675
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Bushing Head Type
- Headed
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.4375
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 7/16 in
- Size- Decimal
- 7/16" (0.4375)
- Length under Head
- 1/4"
- Drill Size
- 7/16 in
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Overall Length
- 1/4 in
- Head Thickness
- 7/32"
- Size - Decimal
- 7/16" - 0.4375
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.