Drill Bushing, H, Drill Size 8.5mm
- Mfr # H4016IX
- Zoro # G3078367
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Material - Machining
High Speed Steel
Length under Head
1"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4016IX
- Zoro #
- G3078367
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 1"
- Head Dia.
- 51/64 in
- Outside Dia.
- 5/8 in
- Head Thickness
- 7/32"
- Overall Length
- 1 in
- Inside Dia.
- 8.50 mm
- Size- Decimal
- 8.50mm (0.3346)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 8.50 mm
- Size - Decimal
- 1-31/64 in - 1.4844
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.