Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 8.5mm
- Mfr # H4812IX
- Zoro # G3076906
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Material - Machining
High Speed Steel
Bushing Head Type
Headed
Decimal Equivalent
0.3346
Drill Bushing Wall Type
Standard Wall
Outside Dia.
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812IX
- Zoro #
- G3076906
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Decimal Equivalent
- 0.3346
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Metric
- Rockwell Hardness
- RC 62-64
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Overall Length
- 3/4 in
- Outside Dia.
- 3/4 in
- Drill Size
- 8.50 mm
- Head Thickness
- 7/32"
- Length under Head
- 3/4"
- Head Dia.
- 59/64 in
- Size- Decimal
- 8.50mm (0.3346)
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 8.50 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 1-5/32 in - 1.1562
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.50 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.