Drill Bushing, H, Drill Size 8.7mm

  • Mfr # H408JA
  • Zoro # G3077195
product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Outside Dia.
5/8 in
Bushing Head Type
Headed
Length under Head
1/2"
Measurement System
Metric
Heat Treatment
Through Hardened
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H408JA
Zoro #
G3077195
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
5/8 in
Length under Head
1/2"
Inside Dia.
8.70 mm
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Head Thickness
7/32"
Head Dia.
51/64 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
8.70 mm
Overall Length
1/2 in
Size - Decimal
15/32 in - 0.4688
Wire Rope Length
1/2 in
Length
1/2 in

Details

Bushing Head Type
Headed
Measurement System
Metric
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Material
52100 Thru Hardened
Material - Machining
High Speed Steel
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Item
Headed Press-Fit Drill Bushing (H)
Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Head Type
Yes
Decimal Equivalent
0.3425
Bushing Code
HM

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.70 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.