Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 8.8mm
Mfr # H408JD
Zoro # G3077177
product price:Â
$
6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Outside Dia.
5/8 in
Inside Dia.
8.80 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H408JD
- Zoro #
- G3077177
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Measurement System
- Metric
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.3465
- Head Type
- Yes
- Bushing Code
- HM
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.