Drill Bushing, H, Drill Size 8.9mm

  • Mfr # H488JF
  • Zoro # G3074167
product price: 
$
7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Finish
High Speed Steel
Bushing Head Type
Headed
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Head Dia.
59/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H488JF
Zoro #
G3074167
UPC #
-
Country of Origin
Multiple
Finish
High Speed Steel
Bushing Head Type
Headed
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Measurement System
Metric
Head Material
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Rockwell Hardness
RC 62-64
Drill Bushing Wall Type
Standard Wall
Hardness
Rc 62-64
Item
Headed Press-Fit Drill Bushing (H)
Bushing Type
Head Press Fit
Decimal Equivalent
0.3504
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
HM

Dimensions

Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Outside Dia.
3/4 in
Head Dia.
59/64 in
Length under Head
1/2"
Overall Length
1/2 in
Drill Size
8.90 mm
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Head Thickness
7/32"
Inside Dia.
8.90 mm
Size - Decimal
21/32 in - 0.6562
Wire Rope Length
1/2 in
Length
1/2 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.90 mm

Ratings & reviews