Drill Bushing, H, Drill Size 8mm
- Mfr # H4034IN
- Zoro # G9740175
product price:Â
$
13.89
/ea
Key Features
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Head Thickness
7/32"
Bushing Type
Head Press Fit
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4034IN
- Zoro #
- G9740175
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 7/32"
- Inside Dia.
- 8.00 mm
- Head Dia.
- 51/64 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size- Decimal
- 8.00mm (0.3150)
- Outside Dia.
- 5/8 in
- Length under Head
- 2 1/8"
- Drill Size
- 8.00 mm
- Size - Decimal
- 1-47/64 in - 1.7344
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.