Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 8mm
- Mfr # H4812IN
- Zoro # G3076958
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Finish
High Speed Steel
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812IN
- Zoro #
- G3076958
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.3150
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- HM
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- 8.00 mm
- Head Dia.
- 59/64 in
- Length under Head
- 3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- 8.00 mm
- Head Thickness
- 7/32"
- Outside Dia.
- 3/4 in
- Overall Length
- 3/4 in
- Size- Decimal
- 8.00mm (0.3150)
- Size - Decimal
- 15/32 in - 0.4688
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.