Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 9.4mm
- Mfr # H404JO
- Zoro # G3077816
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404JO
- Zoro #
- G3077816
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1/4 in
- Head Dia.
- 51/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Length under Head
- 1/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- 9.40 mm
- Outside Dia.
- 5/8 in
- Head Thickness
- 7/32"
- Drill Size
- 9.40 mm
- Size - Decimal
- 15/16 in - 0.9375
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.