Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size 9.4mm
- Mfr # H4816JO
- Zoro # G3076547
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Heat Treatment
Through Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Bushing Head Type
Headed
Overall Length
1 in
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816JO
- Zoro #
- G3076547
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Metric
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- Yes
- Decimal Equivalent
- 0.3701
- Bushing Code
- HM
Dimensions
- Overall Length
- 1 in
- Inside Dia.
- 9.40 mm
- Length under Head
- 1"
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- 9.40 mm
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.40 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.