Drill Bushing, H, Drill Size 9/64 In
- Mfr # H2016EG
- Zoro # G3078750
product price:Â
$
10.49
/ea
Key Features
Head Thickness
1/8"
Bushing Head Type
Headed
Measurement System
Fractional Inch
Heat Treatment
Through Hardened
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H2016EG
- Zoro #
- G3078750
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 1/8"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0016 in /+0.0013 in
- Head Dia.
- 27/64 in
- Size- Decimal
- 9/64" (0.1406)
- Inside Dia.
- 9/64 in
- Length under Head
- 1"
- Drill Size
- 9/64 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1 in
- Size - Decimal
- 13/64 in - 0.2031
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.