Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size O
Mfr # H404IO
Zoro # G3077910
product price:Â $7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Material - Machining
High Speed Steel
Heat Treatment
Through Hardened
Material
52100 Thru Hardened
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H404IO
- Zoro #
- G3077910
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- O (0.3160)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/8 in
- Drill Size
- O
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 51/64 in
- Overall Length
- 1/4 in
- Head Thickness
- 7/32"
- Length under Head
- 1/4"
- Inside Dia.
- O
- Size - Decimal
- 1-49/64 in - 1.7656
- Wire Rope Length
- 1/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.