Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size P
Mfr # H4028IR
Zoro # G1988500
product price:Â $11.39
/eaKey Features
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Decimal Equivalent
0.3230
Head Thickness
7/32"
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4028IR
- Zoro #
- G1988500
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Thickness
- 7/32"
- Drill Size
- P
- Length under Head
- 1-3/4"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 5/8 in
- Size- Decimal
- P (0.3230)
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Dia.
- 51/64 in
- Inside Dia.
- P
- Size - Decimal
- 1-41/64 in - 1.6406
- Wire Rope Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.