Drill Bushing, H, Drill Size P
- Mfr # H488IR
- Zoro # G3074219
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Drill Bushing Wall Type
Standard Wall
Head Dia.
59/64 in
Size- Decimal
P (0.3230)
Length under Head
1/2"
Drill Size
P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488IR
- Zoro #
- G3074219
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Measurement System
- Letter
- Decimal Equivalent
- 0.3230
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Size- Decimal
- P (0.3230)
- Length under Head
- 1/2"
- Drill Size
- P
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 7/32"
- Inside Dia.
- P
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.